
Steel Top Hydraulic Bench, 48 in W x 28 in D x 41 in H, Light Blue
Mfr # HBS-2848-E12
Zoro # G722720238
product price: $2,340.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Steel
Overall Depth
28 in
Overall Width
48 in
Finish
Powder coat
Countertop Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HBS-2848-E12
Zoro #
G722720238
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
28 in
Overall Width
48 in
Overall Height
29-41 in
Details
Material
Steel
Finish
Powder coat
Countertop Material
Steel
Item
Workbench
Color
Light Blue
Includes
12" adjustable HT
Assembled/Unassembled
Assembled
Description
All welded, Heavy Duty Steel Top Hydraulic Work Bench. This ergonomic hydraulic bench allows an operator to adjust their work surface to accommodate a specific height with ease. This electric unit can adjust height up to 12in with the push of a button. Bench Dimensions 48in W x 28in D x 29in H to 41in H. Capacity 1,000 lbs. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.