
Steel Top Hydraulic Bench, 48 in W x 34 in D x 29-41 in H, Electric, Black
Mfr # HBS-3448-E12
Zoro # G022736595
product price:Â $2,418.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Includes
12" adjustable HT
Countertop Material
Steel
Finish
Powder coat
Overall Height
29-41 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HBS-3448-E12
Zoro #
G022736595
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
29-41 in
Overall Depth
34 in
Overall Width
48 in
Details
Item
Workbench
Includes
12" adjustable HT
Countertop Material
Steel
Finish
Powder coat
Material
Steel
Assembled/Unassembled
Assembled
Color
Black
Description
All welded, Heavy Duty Steel Top Hydraulic Work Bench. This ergonomic hydraulic bench allows an operator to adjust their work surface to accommodate a specific height with ease. This electric unit can adjust height up to 12in with the push of a button. Bench Dimensions 48in W x 34in D x 29in H to 41in H. Capacity 1,000 lbs. Powder Coat finish. Black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.