
Steel Top Hydraulic Bench, 48 in W x 34 in D x 29-41 in H, Electric, Gray
Mfr # HBS-3448-E12
Zoro # G722718846
product price:Â $2,418.99
/eaKey Features
Material
Steel
Load Capacity
1,000 lbs.
Color
Gray
Finish
Powder coat
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HBS-3448-E12
Zoro #
G722718846
UPC #
-
Country of Origin
United States
Dimensions
Depth
34 in
Height
29-41 in
Top Thickness
2.25"
Width
48 in
Details
Material
Steel
Load Capacity
1,000 lbs.
Item
Steel Top Hydraulic Bench
Color
Gray
Finish
Powder coat
Assembled/Unassembled
Assembled
Method of Construction
All Welded Steel
Surface Material
Steel
Includes
12" electric adjustable HT
Description
All welded, Heavy Duty Steel Top Hydraulic Work Bench. This ergonomic hydraulic bench allows an operator to adjust their work surface to accommodate a specific height with ease. This electric unit can adjust height up to 12in with the push of a button. Bench Dimensions 48in W x 34in D x 29in H to 41in H. Capacity 1,000 lbs. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.