Steel Top Hydraulic Bench, 48 in W x 34 in D x 29-41 in H, Electric, Putty

  • Mfr # HBS-3448-E12

  • Zoro # G522718602


product price:  $2,418.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Finish
Powder coat
Color
Putty
Material
Steel
Assembled/Unassembled
Assembled
Includes
12" electric adjustable HT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBS-3448-E12
Zoro #
G522718602
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
2.25"
Width
48 in
Depth
34 in
Height
29-41 in

Details

Finish
Powder coat
Item
Steel Top Hydraulic Bench
Color
Putty
Material
Steel
Assembled/Unassembled
Assembled
Includes
12" electric adjustable HT
Method of Construction
All Welded Steel
Surface Material
Steel
Load Capacity
1,000 lbs.

Description

All welded, Heavy Duty Steel Top Hydraulic Work Bench. This ergonomic hydraulic bench allows an operator to adjust their work surface to accommodate a specific height with ease. This electric unit can adjust height up to 12in with the push of a button. Bench Dimensions 48in W x 34in D x 29in H to 41in H. Capacity 1,000 lbs. Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.