
Steel Top Hydraulic Bench, 48 in W x 34 in D x 29-41 in H, Electric, Red
Mfr # HBS-3448-E12
Zoro # G222717806
product price:Â $2,418.99
/eaKey Features
Assembled/Unassembled
Assembled
Color
Red
Includes
12" electric adjustable HT
Material
Steel
Finish
Powder coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HBS-3448-E12
Zoro #
G222717806
UPC #
-
Country of Origin
United States
Dimensions
Top Thickness
2.25"
Height
29-41 in
Width
48 in
Depth
34 in
Details
Assembled/Unassembled
Assembled
Color
Red
Item
Steel Top Hydraulic Bench
Includes
12" electric adjustable HT
Material
Steel
Finish
Powder coat
Load Capacity
1,000 lbs.
Method of Construction
All Welded Steel
Surface Material
Steel
Description
All welded, Heavy Duty Steel Top Hydraulic Work Bench. This ergonomic hydraulic bench allows an operator to adjust their work surface to accommodate a specific height with ease. This electric unit can adjust height up to 12in with the push of a button. Bench Dimensions 48in W x 34in D x 29in H to 41in H. Capacity 1,000 lbs. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.