
Steel Top Hydraulic Bench, 72 in W x 28 in D x 41 in H, Black
Mfr # HBS-2872-M12
Zoro # G822737259
product price:Â $2,037.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Material
Steel
Overall Depth
28 in
Countertop Material
Steel
Overall Height
29-41 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HBS-2872-M12
Zoro #
G822737259
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
28 in
Overall Height
29-41 in
Overall Width
72 in
Details
Material
Steel
Countertop Material
Steel
Color
Black
Assembled/Unassembled
Assembled
Finish
Powder coat
Includes
12" adjustable HT
Item
Workbench
Description
All welded, Heavy Duty Steel Top Hydraulic Work Bench. This ergonomic hydraulic bench allows an operator to adjust their work surface to accommodate a specific height with ease. The Manual crank handle adjusts height up to 12in and folds under bench when not in use. Bench Dimensions 72in W x 28in D x 29in H to 41in H. Capacity 1,000 lbs. Powder Coat finish. Black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.