Steel Top Hydraulic Bench, 72 in W x 28 in D x 41 in H, Putty

  • Mfr # HBS-2872-M12

  • Zoro # G022719352


product price:  $2,037.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Assembled/Unassembled
Assembled
Color
Putty
Countertop Material
Steel
Overall Width
72 in
Overall Height
29-41 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBS-2872-M12
Zoro #
G022719352
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
72 in
Overall Height
29-41 in
Overall Depth
28 in

Details

Assembled/Unassembled
Assembled
Color
Putty
Countertop Material
Steel
Item
Workbench
Includes
12" adjustable HT
Finish
Powder coat
Material
Steel

Description

All welded, Heavy Duty Steel Top Hydraulic Work Bench. This ergonomic hydraulic bench allows an operator to adjust their work surface to accommodate a specific height with ease. The Manual crank handle adjusts height up to 12in and folds under bench when not in use. Bench Dimensions 72in W x 28in D x 29in H to 41in H. Capacity 1,000 lbs. Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.