
Steel Top Hydraulic Bench, 72 in W x 28 in D x 41 in H, Red
Mfr # HBS-2872-M12
Zoro # G222719473
product price:Â $2,037.99
/eaKey Features
Color
Red
Material
Steel
Assembled/Unassembled
Assembled
Includes
12" manual adjustable HT
Finish
Powder coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HBS-2872-M12
Zoro #
G222719473
UPC #
-
Country of Origin
United States
Dimensions
Top Thickness
2.25"
Depth
28 in
Width
72 in
Height
29-41 in
Details
Item
Steel Top Hydraulic Bench
Color
Red
Material
Steel
Assembled/Unassembled
Assembled
Includes
12" manual adjustable HT
Finish
Powder coat
Load Capacity
1,000 lbs.
Method of Construction
All Welded Steel
Surface Material
Steel
Description
All welded, Heavy Duty Steel Top Hydraulic Work Bench. This ergonomic hydraulic bench allows an operator to adjust their work surface to accommodate a specific height with ease. The Manual crank handle adjusts height up to 12in and folds under bench when not in use. Bench Dimensions 72in W x 28in D x 29in H to 41in H. Capacity 1,000 lbs. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.