Steel Top Hydraulic Bench, 96 in W x 34 in D x 29-41 in H, Black

  • Mfr # HBS-3496-E12

  • Zoro # G322737346


product price: $3,741.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Includes
12" adjustable HT
Overall Depth
34 in
Assembled/Unassembled
Assembled
Finish
Powder coat
Overall Width
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBS-3496-E12
Zoro #
G322737346
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
34 in
Overall Width
96 in
Overall Height
29-41 in

Details

Includes
12" adjustable HT
Item
Workbench
Assembled/Unassembled
Assembled
Finish
Powder coat
Material
Steel
Color
Black
Countertop Material
Steel

Description

All welded, Heavy Duty Steel Top Hydraulic Work Bench. This ergonomic hydraulic bench allows an operator to adjust their work surface to accommodate a specific height with ease. This electric unit can adjust height up to 12in with the push of a button. Bench Dimensions 96in W x 34in D x 29in H to 41in H. Capacity 1,000 lbs. Powder Coat finish. Black.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.