
Steel Top Hydraulic Bench, Adjustable Height, 34 in W x 48 in D x 41 in H, Red
Mfr # HBS-3448-M12
Zoro # G622719844
product price:Â $1,960.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Includes
12" adjustable HT
Overall Height
29-41 in
Countertop Material
Steel
Assembled/Unassembled
Assembled
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HBS-3448-M12
Zoro #
G622719844
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
29-41 in
Overall Width
48 in
Overall Depth
34 in
Details
Includes
12" adjustable HT
Countertop Material
Steel
Assembled/Unassembled
Assembled
Color
Red
Material
Steel
Item
Workbench
Finish
Powder coat
Description
All welded, Heavy Duty Steel Top Hydraulic Work Bench. This ergonomic hydraulic bench allows an operator to adjust their work surface to accommodate a specific height with ease. The Manual crank handle adjusts height up to 12in and folds under bench when not in use. Bench Dimensions 48in W x 34in D x 29in H to 41in H. Capacity 1,000 lbs. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.