Steel Top Hydraulic Bench, Electric, 28 in W x 60 in L x 29 in-41 in H, Light Blue

  • Mfr # HBS-2860-E12

  • Zoro # G522720162


product price:  $2,418.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Color
Light Blue
Finish
Powder coat
Material
Steel
Assembled/Unassembled
Assembled
Includes
12" electric adjustable HT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBS-2860-E12
Zoro #
G522720162
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
2.25"
Height
29-41 in
Depth
28 in
Width
60 in

Details

Color
Light Blue
Finish
Powder coat
Item
Steel Top Hydraulic Bench
Material
Steel
Assembled/Unassembled
Assembled
Includes
12" electric adjustable HT
Method of Construction
All Welded Steel
Surface Material
Steel
Load Capacity
1,000 lbs.

Description

All welded, Heavy Duty Steel Top Hydraulic Work Bench. This ergonomic hydraulic bench allows an operator to adjust their work surface to accommodate a specific height with ease. This electric unit can adjust height up to 12in with the push of a button. Bench Dimensions 60in W x 28in D x 29in H to 41in H. Capacity 1,000 lbs. Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.