Steel Top Hydraulic Bench, Electric, 60 in W x 34 in D x 41 in H, Black

  • Mfr # HBS-3460-E12

  • Zoro # G322737162


product price:  $2,509.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Countertop Material
Steel
Overall Height
29-41 in
Overall Width
60 in
Overall Depth
34 in
Includes
12" adjustable HT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBS-3460-E12
Zoro #
G322737162
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
29-41 in
Overall Width
60 in
Overall Depth
34 in

Details

Countertop Material
Steel
Item
Workbench
Includes
12" adjustable HT
Assembled/Unassembled
Assembled
Material
Steel
Finish
Powder coat
Color
Black

Description

All welded, Heavy Duty Steel Top Hydraulic Work Bench. This ergonomic hydraulic bench allows an operator to adjust their work surface to accommodate a specific height with ease. This electric unit can adjust height up to 12in with the push of a button. Bench Dimensions 60in W x 34in D x 29in H to 41in H. Capacity 1,000 lbs. Powder Coat finish. Black.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.