Steel Top Hydraulic Bench, Electric, 60 in W x 34 in D x 41 in H, Light Blue

  • Mfr # HBS-3460-E12

  • Zoro # G922719964


product price:  $2,509.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
60 in
Material
Steel
Finish
Powder coat
Color
Light Blue
Overall Depth
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBS-3460-E12
Zoro #
G922719964
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
60 in
Overall Depth
34 in
Overall Height
29-41 in

Details

Item
Workbench
Material
Steel
Finish
Powder coat
Color
Light Blue
Countertop Material
Steel
Assembled/Unassembled
Assembled
Includes
12" adjustable HT

Description

All welded, Heavy Duty Steel Top Hydraulic Work Bench. This ergonomic hydraulic bench allows an operator to adjust their work surface to accommodate a specific height with ease. This electric unit can adjust height up to 12in with the push of a button. Bench Dimensions 60in W x 34in D x 29in H to 41in H. Capacity 1,000 lbs. Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.