
Steel Top Hydraulic Bench, Electric, 60 in W x 34 in D x 41 in H, Putty
Mfr # HBS-3460-E12
Zoro # G022717860
product price:Â $2,509.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Assembled/Unassembled
Assembled
Material
Steel
Finish
Powder coat
Color
Putty
Countertop Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HBS-3460-E12
Zoro #
G022717860
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
34 in
Overall Height
29-41 in
Overall Width
60 in
Details
Assembled/Unassembled
Assembled
Material
Steel
Finish
Powder coat
Color
Putty
Countertop Material
Steel
Item
Workbench
Includes
12" adjustable HT
Description
All welded, Heavy Duty Steel Top Hydraulic Work Bench. This ergonomic hydraulic bench allows an operator to adjust their work surface to accommodate a specific height with ease. This electric unit can adjust height up to 12in with the push of a button. Bench Dimensions 60in W x 34in D x 29in H to 41in H. Capacity 1,000 lbs. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.