Steel Top Hydraulic Bench, Electric Height Adjustable, 34 in W x 72 in D x 29 in-41 in H, Putty

  • Mfr # HBS-3472-E12

  • Zoro # G522717728


product price:  $2,599.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Load Capacity
1,000 lbs.
Assembled/Unassembled
Assembled
Finish
Powder coat
Color
Putty
Includes
12" electric adjustable HT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBS-3472-E12
Zoro #
G522717728
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
2.25"
Height
29-41 in
Width
72 in
Depth
34 in

Details

Load Capacity
1,000 lbs.
Assembled/Unassembled
Assembled
Item
Steel Top Hydraulic Bench
Finish
Powder coat
Color
Putty
Includes
12" electric adjustable HT
Material
Steel
Surface Material
Steel
Method of Construction
All Welded Steel

Description

All welded, Heavy Duty Steel Top Hydraulic Work Bench. This ergonomic hydraulic bench allows an operator to adjust their work surface to accommodate a specific height with ease. This electric unit can adjust height up to 12in with the push of a button. Bench Dimensions 72in W x 34in D x 29in H to 41in H. Capacity 1,000 lbs. Powder Coat finish. GRAY.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.