Steel Top Hydraulic Bench, Electric Height Adjustable, 34 in W x 72 in D x 29 in-41 in H, Red

  • Mfr # HBS-3472-E12

  • Zoro # G622718311


product price:  $2,599.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Assembled/Unassembled
Assembled
Includes
12" electric adjustable HT
Color
Red
Finish
Powder coat
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBS-3472-E12
Zoro #
G622718311
UPC #
-
Country of Origin
United States

Dimensions

Depth
34 in
Height
29-41 in
Top Thickness
2.25"
Width
72 in

Details

Assembled/Unassembled
Assembled
Includes
12" electric adjustable HT
Color
Red
Finish
Powder coat
Item
Steel Top Hydraulic Bench
Material
Steel
Load Capacity
1,000 lbs.
Method of Construction
All Welded Steel
Surface Material
Steel

Description

All welded, Heavy Duty Steel Top Hydraulic Work Bench. This ergonomic hydraulic bench allows an operator to adjust their work surface to accommodate a specific height with ease. This electric unit can adjust height up to 12in with the push of a button. Bench Dimensions 72in W x 34in D x 29in H to 41in H. Capacity 1,000 lbs. Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.