
Steel Top Workbench, 60 in W x 24 in D x 32.5 in H, Putty
Mfr # F-2460
Zoro # G622719639
product price:Â $453.99
/eaKey Features
Overall Height
32-1/2 in
Overall Depth
24 in
Material
Steel
Countertop Material
Steel
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F-2460
Zoro #
G622719639
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
32-1/2 in
Overall Depth
24 in
Overall Width
60 in
Details
Material
Steel
Countertop Material
Steel
Item
Workbench
Assembled/Unassembled
Assembled
Finish
Powder coat
Color
Putty
Description
All welded steel, Heavy Duty Work Bench. Top and legs are constructed of 12 gauge steel.Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. No assembly required. Dimensions 60in W x 24in D x 32-1/2in H. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.