
Steel Top Workbench, 60 in W x 34 in D x 32.5 in H, Black
Mfr # F-3460
Zoro # G522736415
product price:Â $559.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Material
Steel
Color
Black
Finish
Powder coat
Overall Depth
34 in
Countertop Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F-3460
Zoro #
G522736415
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
34 in
Overall Width
60 in
Overall Height
32-1/2 in
Details
Material
Steel
Color
Black
Finish
Powder coat
Item
Workbench
Countertop Material
Steel
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Work Bench. Top and legs are constructed of 12 gauge steel.Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. No assembly required. Dimensions 60in W x 34in D x 32-1/2in H. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.