Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Steel Top Workbench, 72 in W x 32-1/2 in H - 37-1/2 in H - 37-1/2 in HH x 24 in D, Black
- Mfr # FSD-2472-ABL
- Zoro # G324450465
product price:Â
$
977.99
/ea
Key Features
Color
Black
Drawer Height
4-9/16 in
Surface Material
Steel
Overall Height
32-1/2-37 1/2 in
Overall Width
72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FSD-2472-ABL
- Zoro #
- G324450465
- UPC #
- -
- Country of Origin
- United States
- Item
- FSD Series Welded Steel Bench with Shelf and Drawer
- Color
- Black
- Surface Material
- Steel
- No. of Shelves
- 1
- Gauge
- 12 GA / 16 GA Stringer
- Finish
- Powder Coated
- Assembled/Unassembled
- Assembled
- Drawer Load Rating
- 100 lbs per Drawer
- Method of Construction
- All Welded
- No. of Drawers
- 1
- Load Capacity
- 3,000 lbs
Dimensions
- Drawer Height
- 4-9/16 in
- Overall Height
- 32-1/2-37 1/2 in
- Overall Width
- 72 in
- Drawer Width
- 13 in
- Drawer Depth
- 15-3/8 in
- Overall Depth
- 24 in
- Top Thickness
- 2-1/4 in
Description
All welded steel, Heavy Duty Work Bench with Drawer Unit & Shelf. Top and legs are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Drawer size 14 in W x 16 in D x 5 in H. Shelf is 15-1/4 in D.Dimensions 72 in W x 24 in D x 32-1/2 in H-37-1/2 in H on 1 in Centers. No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Black. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.