
Steel Top Workbench, 72 in W x 32 1/2 in H x 28 in D, Gray
Mfr # F-2872
Zoro # G022715422
product price:Â $556.99
/eaKey Features
Overall Depth
28 in
Overall Height
32-1/2 in
Material
Steel
Load Capacity
3,000 lbs evenly distributed
Finish
Powder coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F-2872
Zoro #
G022715422
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
28 in
Overall Height
32-1/2 in
Overall Width
72 in
Details
Material
Steel
Item
Workbench
Load Capacity
3,000 lbs evenly distributed
Finish
Powder coat
Color
Gray
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Work Bench. Top and legs are constructed of 12 gauge steel.Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. No assembly required. Dimensions 72in W x 28in D x 32-1/2in H. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.