
Steel Top Workbench, 72 in W x 32 1/2 in H x 28 in D, Putty
Mfr # F-2872
Zoro # G322719540
product price:Â $556.99
/eaKey Features
Overall Width
72 in
Color
Putty
Overall Depth
28 in
Countertop Material
Steel
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F-2872
Zoro #
G322719540
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
72 in
Overall Depth
28 in
Overall Height
32-1/2 in
Details
Color
Putty
Countertop Material
Steel
Material
Steel
Finish
Powder coat
Assembled/Unassembled
Assembled
Item
Workbench
Description
All welded steel, Heavy Duty Work Bench. Top and legs are constructed of 12 gauge steel.Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. No assembly required. Dimensions 72in W x 28in D x 32-1/2in H. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.