Steel Top Workbench, 72 in W x 34 in H x 28 in D, Black
- Mfr # F-2872-34
- Zoro # G324450502
product price:Â
$
747.99
/ea
Key Features
Overall Depth
28 in
Overall Height
34 in
Color
Black
No. of Drawers
0
Overall Width
72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F-2872-34
- Zoro #
- G324450502
- UPC #
- -
- Country of Origin
- United States
- Color
- Black
- No. of Drawers
- 0
- Surface Material
- Steel
- Method of Construction
- All Welded
- Finish
- Powder Coated
- Load Capacity
- 3,000 lbs
- Assembled/Unassembled
- Assembled
- Item
- F Series Welded Steel Bench
- Gauge
- 12 GA / 16 GA Stringer
Dimensions
- Overall Depth
- 28 in
- Overall Height
- 34 in
- Overall Width
- 72 in
- Top Thickness
- 2-1/4 in
Description
All welded steel, Heavy Duty Work Bench. Top and legs are constructed of 12 gauge steel.Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. No assembly required. Dimensions 72 in W x 28 in D x 34 in H. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Black. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.