Steel Top Workbench, Gray
- Mfr # 36144
- Zoro # G822716186
product price:Â
$
238.99
/ea
Key Features
Method of Construction
All Welded Steel
Gauge
12 ga
Finish
Powder coat
Color
Gray
Assembled/Unassembled
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 36144
- Zoro #
- G822716186
- UPC #
- -
- Country of Origin
- United States
- Method of Construction
- All Welded Steel
- Gauge
- 12 ga
- Finish
- Powder coat
- Color
- Gray
- Assembled/Unassembled
- Assembled
- Item
- Side & Backstop for Workbench
- Material
- Steel
Dimensions
- Depth
- 36 in
- Width
- 144 in
- Height
- 5 in
Description
All Steel Side & Back Stops. Each set consists of two side stops (right & left), and one back stop. Constructed of 12 gauge steel. Dimensions 144in W x 36in D x 5in H. Powder Coat finish. GRAY
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.