
Steel Top Workbench, Red
Mfr # 36144
Zoro # G922716772
product price: $220.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
Key Features
Overall Depth
36 in
Overall Width
144 in
Material
Steel
Assembled/Unassembled
Assembled
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
36144
Zoro #
G922716772
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
36 in
Overall Width
144 in
Overall Height
5 in
Details
Material
Steel
Assembled/Unassembled
Assembled
Item
Accessories
Color
Red
Finish
Powder coat
Description
All Steel Side & Back Stops. Each set consists of two side stops (right & left), and one back stop. Constructed of 12 gauge steel. Dimensions 144in W x 36in D x 5in H. Powder Coat finish. GRAY
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.