
Steel Top Workbench with Back and EndsTop and Shelf, 60 in W x 28 in D x 32.5 in H, Red
Mfr # BS-2860
Zoro # G122716022
product price:Â $603.99
/eaKey Features
Material
Steel
Color
Red
Includes
Sides and backstops, shelf
Assembled/Unassembled
Assembled
Finish
Powder coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BS-2860
Zoro #
G122716022
UPC #
-
Country of Origin
United States
Dimensions
Depth
28 in
Top Thickness
2.25"
Width
60 in
Height
32-1/2 in
Details
Material
Steel
Color
Red
Includes
Sides and backstops, shelf
Assembled/Unassembled
Assembled
Finish
Powder coat
Item
Worbench with Back and Endstops and Shelf
Surface Material
Steel
Method of Construction
All Welded Steel
Gauge
12
Load Capacity
3,000 lbs
No. of Shelves
1
Description
All welded steel, Heavy Duty Work Bench with Side & Back Stops and Shelf. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Shelf is 15-1/4in D. No assembly required. Dimensions 60in W x 28in D x 32-1/2in H. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.