Steel Top Workbench with Back and EndsTop and Shelf, 60 in W x 28 in D x 34 in H, Black
- Mfr # BS-2860-34-BL
- Zoro # G224449507
product price:Â
$
807.99
/ea
Key Features
No. of Drawers
0
Surface Material
Steel
Method of Construction
All Welded
Overall Height
34 in
Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BS-2860-34-BL
- Zoro #
- G224449507
- UPC #
- -
- Country of Origin
- United States
- No. of Drawers
- 0
- Surface Material
- Steel
- Method of Construction
- All Welded
- Finish
- Powder Coated
- Item
- BS Series Welded Steel Bench with Shelf
- Load Capacity
- 3,000 lbs
- Edge Type
- Side and Backstops
- Assembled/Unassembled
- Assembled
- Color
- Black
- No. of Shelves
- 1
- Gauge
- 12 GA / 16 GA Stringer
Dimensions
- Overall Height
- 34 in
- Overall Depth
- 28 in
- Top Thickness
- 2-1/4 in
- Overall Width
- 60 in
Description
All welded steel, Heavy Duty Work Bench with Side & Back Stops and Shelf. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Shelf is 15-1/4 in D. No assembly required. Dimensions 60 in W x 28 in D x 34 in H. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Black. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.