
Steel Top Workbench with Back and EndsTop, Shelf, and Drawer, 48in W x 32 1/2in H x 24in D, Putty
Mfr # BSD-2448
Zoro # G322716556
product price:Â $597.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Material
Steel
Finish
Powder coat
Countertop Material
Steel
Number of Shelves
1
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BSD-2448
Zoro #
G322716556
UPC #
-
Country of Origin
United States
Dimensions
Drawer Height
5
Drawer Depth
16.25 in
Overall Depth
24 in
Drawer Width
13.75 in
Overall Height
32-1/2 in
Overall Width
48 in
Details
Material
Steel
Item
Workbench
Finish
Powder coat
Countertop Material
Steel
Number of Shelves
1
Assembled/Unassembled
Assembled
Number of Drawers
1
Includes
Sides and backstops
Color
Putty
Drawer Load Rating
100 lbs
Description
All welded steel, Heavy Duty Work Bench with Side & Back Stops, Shelf, and Drawer unit. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Shelf is 15-1/4in D. Drawer size 14in W x 16in D x 5in H. No assembly required. Dimensions 48in W x 24in D x 32-1/2in H. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.