
Steel Top Workbench with Back & EndsTop and Shelf, 48 in W x 28 in D x 32.5 in H, Red
Mfr # BS-2848
Zoro # G722716736
product price: $530.99
/eaKey Features
Countertop Material
Steel
Overall Width
48 in
Overall Depth
28 in
Material
Steel
Finish
Powder coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BS-2848
Zoro #
G722716736
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
48 in
Overall Depth
28 in
Overall Height
32-1/2 in
Details
Countertop Material
Steel
Item
Workbench
Material
Steel
Finish
Powder coat
Assembled/Unassembled
Assembled
Color
Red
Number of Shelves
1
Includes
Sides and backstops
Description
All welded steel, Heavy Duty Work Bench with Side & Back Stops and Shelf. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Shelf is 15-1/4in D. No assembly required. Dimensions 48in W x 28in D x 32-1/2in H. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.