Steel Top Workbench with Back & EndsTop and Shelf, 48 in W x 28 in D x 34 in H, Putty
- Mfr # BS-2848-34-PU
- Zoro # G724449519
product price:Â
$
732.99
/ea
Key Features
Assembled/Unassembled
Assembled
Overall Depth
28 in
Overall Width
48 in
Color
Putty
Overall Height
34 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BS-2848-34-PU
- Zoro #
- G724449519
- UPC #
- -
- Country of Origin
- United States
- Item
- BS Series Welded Steel Bench with Shelf
- Assembled/Unassembled
- Assembled
- Color
- Putty
- No. of Drawers
- 0
- Edge Type
- Side and Backstops
- Surface Material
- Steel
- Finish
- Powder Coated
- No. of Shelves
- 1
- Load Capacity
- 3,000 lbs
- Gauge
- 12 GA / 16 GA Stringer
- Method of Construction
- All Welded
Dimensions
- Overall Depth
- 28 in
- Overall Width
- 48 in
- Overall Height
- 34 in
- Top Thickness
- 2-1/4 in
Description
All welded steel, Heavy Duty Work Bench with Side & Back Stops and Shelf. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Shelf is 15-1/4 in D. No assembly required. Dimensions 48 in W x 28 in D x 34 in H. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Putty. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.