Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Top Workbench with Drawer, 48 in W x 24 in D x 32.5 in H, Black

  • Mfr # FD-2448

  • Zoro # G622737152


product price: $507.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Drawer Load Rating
100 lbs
Countertop Material
Steel
Material
Steel
Assembled/Unassembled
Assembled
Overall Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD-2448
Zoro #
G622737152
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
24 in
Drawer Depth
16.25 in
Overall Width
48 in
Drawer Height
5
Overall Height
32-1/2 in
Drawer Width
13.75 in

Details

Drawer Load Rating
100 lbs
Countertop Material
Steel
Material
Steel
Assembled/Unassembled
Assembled
Number of Drawers
1
Finish
Powder coat
Color
Black
Item
Workbench

Description

All welded steel, Heavy Duty Work Bench with Drawer Unit. Top and legs are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Drawer size 14in W x 16in D x 5in H. Dimensions 48in W x 24in D x 32-1/2in H.No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Black.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.