
Steel Top Workbench with Drawer, 48 in W x 24 in D x 32.5 in H, Gray
Mfr # FD-2448
Zoro # G422719655
product price: $507.99
/eaKey Features
Load Capacity
3,000 lbs evenly dist., 100 lbs per drawer
Overall Height
32-1/2 in
Finish
Powder coat
Overall Width
48 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FD-2448
Zoro #
G422719655
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
32-1/2 in
Overall Width
48 in
Overall Depth
24 in
Details
Item
Workbench
Load Capacity
3,000 lbs evenly dist., 100 lbs per drawer
Finish
Powder coat
Material
Steel
Color
Gray
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Work Bench with Drawer Unit. Top and legs are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Drawer size 14in W x 16in D x 5in H. Dimensions 48in W x 24in D x 32-1/2in H.No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.