
Steel Top Workbench with Drawer, 48 in W x 24 in D x 32.5 in H, Light Blue
Mfr # FD-2448
Zoro # G822717237
product price: $507.99
/eaKey Features
Overall Height
32-1/2 in
Overall Width
48 in
Drawer Width
13.75 in
Drawer Load Rating
100 lbs
Countertop Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FD-2448
Zoro #
G822717237
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
32-1/2 in
Overall Width
48 in
Drawer Width
13.75 in
Overall Depth
24 in
Drawer Height
5
Drawer Depth
16.25 in
Details
Drawer Load Rating
100 lbs
Countertop Material
Steel
Finish
Powder coat
Color
Light Blue
Number of Drawers
1
Item
Workbench
Assembled/Unassembled
Assembled
Material
Steel
Description
All welded steel, Heavy Duty Work Bench with Drawer Unit. Top and legs are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Drawer size 14in W x 16in D x 5in H. Dimensions 48in W x 24in D x 32-1/2in H.No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.