Steel Top Workbench with Drawer, 48 in W x 24 in D x 32.5 in H, Putty

  • Mfr # FD-2448

  • Zoro # G022717556


product price: $507.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Color
Putty
Drawer Width
13.75 in
Material
Steel
Number of Drawers
1
Overall Height
32-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD-2448
Zoro #
G022717556
UPC #
-
Country of Origin
United States

Dimensions

Drawer Width
13.75 in
Overall Height
32-1/2 in
Drawer Depth
16.25 in
Drawer Height
5
Overall Width
48 in
Overall Depth
24 in

Details

Color
Putty
Material
Steel
Number of Drawers
1
Drawer Load Rating
100 lbs
Assembled/Unassembled
Assembled
Item
Workbench
Countertop Material
Steel
Finish
Powder coat

Description

All welded steel, Heavy Duty Work Bench with Drawer Unit. Top and legs are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Drawer size 14in W x 16in D x 5in H. Dimensions 48in W x 24in D x 32-1/2in H.No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.