
Steel Top Workbench with Drawer, 48 in W x 28 in D x 32.5 in H, Putty
Mfr # FD-2848
Zoro # G622718748
product price: $546.99
/eaKey Features
Number of Drawers
1
Overall Width
48 in
Overall Depth
28 in
Drawer Width
13.75 in
Color
Putty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FD-2848
Zoro #
G622718748
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
48 in
Overall Depth
28 in
Drawer Width
13.75 in
Drawer Depth
16.25 in
Drawer Height
5
Overall Height
32-1/2 in
Details
Number of Drawers
1
Item
Workbench
Color
Putty
Material
Steel
Finish
Powder coat
Assembled/Unassembled
Assembled
Drawer Load Rating
100 lbs
Countertop Material
Steel
Description
All welded steel, Heavy Duty Work Bench with Drawer Unit. Top and legs are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Drawer size 14in W x 16in D x 5in H. Dimensions 48in W x 28in D x 32-1/2in H.No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.