
Steel Top Workbench with Shelf, 48 in W x 32.5 in H x 28 in D, Gray
Mfr # FS-2848
Zoro # G622720260
product price: $501.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Depth
28 in
Overall Width
48 in
Overall Height
32-1/2 in
Color
Gray
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FS-2848
Zoro #
G622720260
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
28 in
Overall Width
48 in
Overall Height
32-1/2 in
Details
Item
Workbench
Color
Gray
Material
Steel
Load Capacity
3,000 lbs evenly distributed
Finish
Powder coat
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Work Bench with Shelf. Top and legs are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Shelf is 15-1/4in D. Dimensions 48in W x 28in D x 32-1/2in H.No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.