Steel Top Workbench with Shelf, 48 in W x 32.5 in H x 28 in D, Putty

  • Mfr # FS-2848

  • Zoro # G122715490


product price: $501.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Putty
Finish
Powder coat
Material
Steel
Overall Depth
28 in
Overall Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS-2848
Zoro #
G122715490
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
28 in
Overall Width
48 in
Overall Height
32-1/2 in

Details

Color
Putty
Finish
Powder coat
Material
Steel
Item
Workbench
Assembled/Unassembled
Assembled
Number of Shelves
1
Countertop Material
Steel

Description

All welded steel, Heavy Duty Work Bench with Shelf. Top and legs are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Shelf is 15-1/4in D. Dimensions 48in W x 28in D x 32-1/2in H.No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.