Steel Top Workbench with Shelf, 60 in W x 28 in D x 32.5 in H, Gray

  • Mfr # FS-2860

  • Zoro # G822720091


product price:  $574.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
28 in
Finish
Powder coat
Overall Width
60 in
Material
Steel
Load Capacity
3,000 lbs evenly distributed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS-2860
Zoro #
G822720091
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
28 in
Overall Width
60 in
Overall Height
32-1/2 in

Details

Finish
Powder coat
Material
Steel
Load Capacity
3,000 lbs evenly distributed
Color
Gray
Item
Workbench
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duty Work Bench with Shelf. Top and legs are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Shelf is 15-1/4in D. Dimensions 60in W x 28in D x 32-1/2in H.No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.