
Steel Top Workbench with Shelf and Drawer, 48 in W x 28 in D x 32.5 in H, Black
Mfr # FSD-2848
Zoro # G922737302
product price:Â $606.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Drawer Depth
16.25 in
Number of Shelves
1
Material
Steel
Overall Width
48 in
Finish
Powder coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FSD-2848
Zoro #
G922737302
UPC #
-
Country of Origin
United States
Dimensions
Drawer Depth
16.25 in
Overall Width
48 in
Overall Height
32-1/2 in
Drawer Height
5
Drawer Width
13.75 in
Overall Depth
28 in
Details
Number of Shelves
1
Material
Steel
Finish
Powder coat
Item
Workbench
Color
Black
Drawer Load Rating
100 lbs
Countertop Material
Steel
Assembled/Unassembled
Assembled
Number of Drawers
1
Description
All welded steel, Heavy Duty Work Bench with Drawer Unit & Shelf. Top and legs are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Drawer size 14in W x 16in D x 5in H. Shelf is 15-1/4in D.Dimensions 48in W x 28in D x 32-1/2in H. No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.