Steel Top Workbench with Shelf and Drawer, 48 in W x 28 in D x 32.5 in H, Putty

  • Mfr # FSD-2848

  • Zoro # G222717677


product price:  $606.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
48 in
Color
Putty
Countertop Material
Steel
Drawer Width
13.75 in
Drawer Height
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FSD-2848
Zoro #
G222717677
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Drawer Width
13.75 in
Drawer Height
5
Overall Depth
28 in
Overall Height
32-1/2 in
Drawer Depth
16.25 in

Details

Color
Putty
Countertop Material
Steel
Number of Drawers
1
Number of Shelves
1
Material
Steel
Drawer Load Rating
100 lbs
Item
Workbench
Assembled/Unassembled
Assembled
Finish
Powder coat

Description

All welded steel, Heavy Duty Work Bench with Drawer Unit & Shelf. Top and legs are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Drawer size 14in W x 16in D x 5in H. Shelf is 15-1/4in D.Dimensions 48in W x 28in D x 32-1/2in H. No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.