
Steel Top Workbench with Shelf and Drawer, 96 in W x 32 1/2 in H x 24 in D, Gray
Mfr # FSD-2496
Zoro # G022718195
product price:Â $928.99
/eaKey Features
Overall Width
96 in
Load Capacity
3,000 lbs evenly dist., 100 lbs per drawer
Overall Depth
24 in
Finish
Powder coat
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FSD-2496
Zoro #
G022718195
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
96 in
Overall Depth
24 in
Overall Height
32-1/2 in
Details
Load Capacity
3,000 lbs evenly dist., 100 lbs per drawer
Item
Workbench
Finish
Powder coat
Material
Steel
Color
Gray
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Work Bench with Drawer Unit & Shelf. Top and legs are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Additional center legs for support. Drawer size 14in W x 16in D x 5in H. Shelf is 15-1/4in D. Dimensions 96in W x 24in D x 32-1/2in H. No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.