Steel Top Workbench with Shelf and Drawer, 96 in W x 34 in H x 24 in D, Putty
- Mfr # FSD-2496-34
- Zoro # G924450162
product price:Â
$
1,273.99
/ea
Key Features
Finish
Powder Coated
Drawer Depth
15-3/8 in
Gauge
12 GA / 16 GA Stringer
Method of Construction
All Welded
Color
Putty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FSD-2496-34
- Zoro #
- G924450162
- UPC #
- -
- Country of Origin
- United States
- Finish
- Powder Coated
- Item
- FSD Series Welded Steel Bench with Shelf and Drawer
- Gauge
- 12 GA / 16 GA Stringer
- Method of Construction
- All Welded
- Color
- Putty
- Assembled/Unassembled
- Assembled
- Drawer Load Rating
- 100 lbs per Drawer
- Load Capacity
- 3,000 lbs
- No. of Drawers
- 1
- Surface Material
- Steel
- No. of Shelves
- 1
Dimensions
- Drawer Depth
- 15-3/8 in
- Drawer Width
- 13 in
- Overall Width
- 96 in
- Top Thickness
- 2-1/4 in
- Overall Height
- 34 in
- Drawer Height
- 4-9/16 in
- Overall Depth
- 24 in
Description
All welded steel, Heavy Duty Work Bench with Drawer Unit & Shelf. Top and legs are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Additional center legs for support. Drawer size 14 in W x 16 in D x 5 in H. Shelf is 15-1/4 in D. Dimensions 96 in W x 24 in D x 34 in H. No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Putty. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.