Steel Workbench, 48 in W x 24 in D x 32 1/2 - 37 1/2 in H, Light Blue
- Mfr # BS-2448-34-LT BU
- Zoro # G124450085
product price:Â
$
739.99
/ea
Key Features
Color
Light Blue
Edge Type
Side and Backstops
Method of Construction
All Welded
Gauge
12 GA / 16 GA Stringer
Overall Depth
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BS-2448-34-LT BU
- Zoro #
- G124450085
- UPC #
- -
- Country of Origin
- United States
- Color
- Light Blue
- Edge Type
- Side and Backstops
- Method of Construction
- All Welded
- Gauge
- 12 GA / 16 GA Stringer
- Item
- BS Series Welded Steel Bench with Shelf
- No. of Drawers
- 0
- Finish
- Powder Coated
- Assembled/Unassembled
- Assembled
- Surface Material
- Steel
- Load Capacity
- 3,000 lbs
- No. of Shelves
- 1
Dimensions
- Overall Depth
- 24 in
- Top Thickness
- 2-1/4 in
- Overall Height
- 32-1/2-37 1/2 in
- Overall Width
- 48 in
Description
All welded steel, Heavy Duty Work Bench with Side & Back Stops and Shelf. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Shelf is 15-1/4 in D. No assembly required. Dimensions 48 in W x 24 in D x 32 1/2 in x 37 1/2 in H. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Light Blue. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.