Steel Workbench, 48 in Wide x 24 in Deep x 32-1/2 in H - 37-1/2 in High, Light Blue
- Mfr # B-2448-ABL
- Zoro # G424449581
product price:Â
$
619.99
/ea
Key Features
Load Capacity
3,000 lbs
Assembled/Unassembled
Assembled
No. of Drawers
0
Color
Light Blue
Gauge
12 GA / 16 GA Stringer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B-2448-ABL
- Zoro #
- G424449581
- UPC #
- -
- Country of Origin
- United States
- Load Capacity
- 3,000 lbs
- Assembled/Unassembled
- Assembled
- No. of Drawers
- 0
- Color
- Light Blue
- Gauge
- 12 GA / 16 GA Stringer
- Edge Type
- Side and Backstops
- Finish
- Powder Coated
- Surface Material
- Steel
- Item
- B Series Welded Steel Bench
- Method of Construction
- All Welded
Dimensions
- Overall Height
- 32-1/2-37 1/2 in
- Overall Width
- 48 in
- Top Thickness
- 2-1/4 in
- Overall Depth
- 24 in
Description
All welded steel, Heavy Duty Work Bench with Side and Back Stops. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. No assembly required. Dimensions 48 in W x 24 in D x 32-1/2 in H-37-1/2 in H on 1 in Centers. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Light Blue. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.