
Steel Workbench, 48 in Wide x 24 in Deep x 32-1/2 in High, Gray
Mfr # B-2448
Zoro # G222717493
product price: $427.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Width
48 in
Load Capacity
3,000 lbs evenly distributed
Overall Depth
24 in
Overall Height
32-1/2 in
Finish
Powder coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B-2448
Zoro #
G222717493
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
48 in
Overall Depth
24 in
Overall Height
32-1/2 in
Details
Item
Workbench
Load Capacity
3,000 lbs evenly distributed
Finish
Powder coat
Material
Steel
Color
Gray
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Work Bench with Side and Back Stops. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. No assembly required. Dimensions 48in W x 24in D x 32-1/2in H. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.