Steel Workbench with Back and EndsTop, 60 in x 28 in x 34 in, Light Blue
- Mfr # B-2860-34
- Zoro # G924450292
product price:Â
$
709.99
/ea
Key Features
Finish
Powder Coated
Method of Construction
All Welded
Surface Material
Steel
Top Thickness
2-1/4 in
Edge Type
Side and Backstops
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B-2860-34
- Zoro #
- G924450292
- UPC #
- -
- Country of Origin
- United States
- Finish
- Powder Coated
- Method of Construction
- All Welded
- Surface Material
- Steel
- Edge Type
- Side and Backstops
- Color
- Light Blue
- Load Capacity
- 3,000 lbs
- Gauge
- 12 GA / 16 GA Stringer
- Assembled/Unassembled
- Assembled
- Item
- B Series Welded Steel Bench
- No. of Drawers
- 0
Dimensions
- Top Thickness
- 2-1/4 in
- Overall Height
- 34 in
- Overall Width
- 60 in
- Overall Depth
- 28 in
Description
All welded steel, Heavy Duty Work Bench with Side and Back Stops. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. No assembly required. Dimensions 60 in W x 28 in D x 34 in H. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Light Blue. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.