Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Steel Workbench with Shelf, 72 in W x 24 in D x 32-1/2 in H - 37-1/2 in, Light Blue
- Mfr # FS-2472-ABL
- Zoro # G224449262
product price:Â
$
844.99
/ea
Key Features
Method of Construction
All Welded
No. of Drawers
0
Color
Light Blue
Overall Width
72 in
No. of Shelves
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FS-2472-ABL
- Zoro #
- G224449262
- UPC #
- -
- Country of Origin
- United States
- Method of Construction
- All Welded
- No. of Drawers
- 0
- Color
- Light Blue
- No. of Shelves
- 1
- Assembled/Unassembled
- Assembled
- Surface Material
- Steel
- Gauge
- 12 GA / 16 GA Stringer
- Load Capacity
- 3,000 lbs
- Item
- FS Series Welded Steel Bench with Shelf
- Finish
- Powder Coated
Dimensions
- Overall Width
- 72 in
- Top Thickness
- 2-1/4 in
- Overall Height
- 32-1/2-37 1/2 in
- Overall Depth
- 24 in
Description
All welded steel, Heavy Duty Work Bench with Shelf. Top and legs are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Shelf is 15-1/4 in D. Dimensions 72 in W x 24 in D x 32-1/2 in H-37-1/2 in H on 1 in Centers.No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Light Blue. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.