
Steel Workbench with Shelf, 96 in W x 32-1/2 in H x 34 in D, Black
Mfr # FS-3496
Zoro # G622737312
product price: $979.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Depth
34 in
Material
Steel
Overall Height
32-1/2 in
Assembled/Unassembled
Assembled
Finish
Powder coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FS-3496
Zoro #
G622737312
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
34 in
Overall Height
32-1/2 in
Overall Width
96 in
Details
Material
Steel
Assembled/Unassembled
Assembled
Finish
Powder coat
Color
Black
Item
Workbench
Countertop Material
Steel
Number of Shelves
1
Description
All welded steel, Heavy Duty Work Bench with Shelf. Top and legs are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Additional center legs for support. Shelf is 15-1/4in D. Dimensions 96in W x 34in D x 32-1/2in H. No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.