Steel Workbench with Shelf, 96 in W x 32-1/2 in H x 34 in D, Gray

  • Mfr # FS-3496

  • Zoro # G122719696


product price: $979.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Gray
Finish
Powder coat
Overall Height
32-1/2 in
Load Capacity
3,000 lbs evenly distributed
Overall Width
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS-3496
Zoro #
G122719696
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
32-1/2 in
Overall Width
96 in
Overall Depth
34 in

Details

Color
Gray
Item
Workbench
Finish
Powder coat
Load Capacity
3,000 lbs evenly distributed
Material
Steel
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duty Work Bench with Shelf. Top and legs are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Additional center legs for support. Shelf is 15-1/4in D. Dimensions 96in W x 34in D x 32-1/2in H. No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.