
Steel Workbench with Shelf, 96 in W x 32-1/2 in H x 34 in D, Light Blue
Mfr # FS-3496
Zoro # G222720103
product price: $979.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Height
32-1/2 in
Number of Shelves
1
Overall Width
96 in
Overall Depth
34 in
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FS-3496
Zoro #
G222720103
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
32-1/2 in
Overall Width
96 in
Overall Depth
34 in
Details
Number of Shelves
1
Assembled/Unassembled
Assembled
Countertop Material
Steel
Item
Workbench
Finish
Powder coat
Color
Light Blue
Material
Steel
Description
All welded steel, Heavy Duty Work Bench with Shelf. Top and legs are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Additional center legs for support. Shelf is 15-1/4in D. Dimensions 96in W x 34in D x 32-1/2in H. No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.