
Steel Workbench with Shelf and Drawer, 120 in W x 34 in D x 32 1/2 in H, Putty
Mfr # FSD-34120
Zoro # G022716788
product price:Â $1,254.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Drawer Load Rating
100 lbs
Overall Height
32-1/2 in
Drawer Height
5
Number of Drawers
1
Countertop Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FSD-34120
Zoro #
G022716788
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
32-1/2 in
Drawer Height
5
Overall Width
120 in
Overall Depth
34 in
Drawer Depth
16.25 in
Drawer Width
13.75 in
Details
Drawer Load Rating
100 lbs
Number of Drawers
1
Countertop Material
Steel
Material
Steel
Color
Putty
Number of Shelves
1
Assembled/Unassembled
Assembled
Finish
Powder coat
Item
Workbench
Description
All welded steel, Heavy Duty Work Bench with Drawer Unit & Shelf. Top and legs are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Additional center legs for support. Drawer size 14in W x 16in D x 5in H. Shelf is 15-1/4in D. Dimensions 120in W x 34in D x 32-1/2in H. No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.